This item is Discontinued.

This item is Discontinued.
7 in W x 47 in H Double-Hung Window Screen, DH1, Charcoal Fiberglass Mesh, Black (Discontinued)
Mfr #
DH1-L48-MSFG-L00-H47-W7
Zoro #
G413938546
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH1-L48-MSFG-L00-H47-W7
Zoro #
G413938546
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
47 in
Details
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH1
Frame Color
Black
Description
The DH1 is a double-hung window screen with two leaf springs and a lift rail for effortless installation and removal. It is a popular choice for the Home Depot American Craftsman windows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.