This item is Discontinued.

Ritescreen 7 in W x 48 in H Single-Hung Window Screen, SH1, BetterVue Mesh, White SH1-C01-MSBV-L00-H48-W7

This item is Discontinued.

Ritescreen

7 in W x 48 in H Single-Hung Window Screen, SH1, BetterVue Mesh, White (Discontinued)

Mfr # SH1-C01-MSBV-L00-H48-W7
Zoro # G313033259
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH1-C01-MSBV-L00-H48-W7
Zoro #
G313033259
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
48 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
BetterVue
Series
SH1
Frame Color
White

Description

The SH1 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. This durable aluminum GenExt screen has a lift rail built into the perimeter of the frame for effortless installation and removal, regardless of the window's location.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.