This item is Discontinued.

Ritescreen 8 in W x 48 in H Double-Hung Window Screen, DH7, Aluminum Mesh, Black DH7-L48-MSAL-L00-H48-W8

This item is Discontinued.

Ritescreen

8 in W x 48 in H Double-Hung Window Screen, DH7, Aluminum Mesh, Black (Discontinued)

Mfr # DH7-L48-MSAL-L00-H48-W8
Zoro # G412599342
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH7-L48-MSAL-L00-H48-W8
Zoro #
G412599342
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
48 in
Frame Thickness
5/16 in

Details

Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH7
Frame Color
Black

Description

The DH7 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.