8 in W x 48 in H Slider Glider Window Screen, SL2, UltraVue Mesh, Almond

  • Mfr # SL2-A29-MSUV-L00-H48-W8
  • Zoro # G613508730
product price: 
$
75.39
/ea

Key Features

Width
8 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL2-A29-MSUV-L00-H48-W8
Zoro #
G613508730
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
48 in
Frame Thickness
5/16"

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
Almond

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.