
8 in. W x 60 in. H Slider Glider Window Screen, SL4, BetterVue Mesh, White
Mfr # SL4-C01-MSBV-L00-H60-W8
Zoro # G513400462
product price: $70.99
/eaKey Features
Width
8 in.
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL4-C01-MSBV-L00-H60-W8
Zoro #
G513400462
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in.
Height
60 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL4
Frame Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.