This item is Discontinued.

Ritescreen 9 in W x 45 in H Double-Hung Window Screen, DH2, BetterVue Mesh, White DH2-C01-MSBV-L00-H45-W9

This item is Discontinued.

Ritescreen

9 in W x 45 in H Double-Hung Window Screen, DH2, BetterVue Mesh, White (Discontinued)

Mfr # DH2-C01-MSBV-L00-H45-W9
Zoro # G313958682
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH2-C01-MSBV-L00-H45-W9
Zoro #
G313958682
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
45 in

Details

Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH2
Frame Color
White

Description

The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.