This item is Discontinued.

This item is Discontinued.
9 in. W x 65 in. H Slider Glider Window Screen, SL5, Standard Aluminum Mesh, Black (Discontinued)
Mfr #
SL5-L48-MSAL-L00-H65-W9
Zoro #
G013579781
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL5-L48-MSAL-L00-H65-W9
Zoro #
G013579781
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in.
Height
65 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL5
Frame Color
Black
Frame Material
Aluminum
Screen Color
Black
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.