This item is Discontinued.

This item is Discontinued.
9 in W x 66 in H Slider Glider Window Screen, SL1, Charcoal Fiberglass Mesh, Almond (Discontinued)
Mfr #
SL1-A29-MSFG-L00-H66-W9
Zoro #
G013059153
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL1-A29-MSFG-L00-H66-W9
Zoro #
G013059153
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
66 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL1
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.