
Adjustable Multi-Fit Sliding Patio Screen Door Proprietary Fit for OEM Doors, White, 36" x 80"
Mfr # FG-KD3680MOMFFW
Zoro # G012639431
product price:Â $199.99
/eaKey Features
Door Size
36 in x 80 in x 5 in
Width
36 in.
Material
Aluminum
Frame Color
White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-KD3680MOMFFW
Zoro #
G012639431
UPC #
850049325196
Country of Origin
United States
Dimensions
Door Size
36 in x 80 in x 5 in
Width
36 in.
Details
Material
Aluminum
Frame Color
White
Color
White
Mesh Type
Charcoal Fiberglass
Description
M-FIT KD Door Char, 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.