Zoro Homepage

Char Fiber Mesh - 36in x 100ft

  • Mfr # FG-MSFG36X100-L

  • Zoro # G013791541


product price: $99.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Screen Material
Fiberglass
Width
36 in.
Length
100 ft.
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-MSFG36X100-L
Zoro #
G013791541
UPC #
850042311202
Country of Origin
United States

Dimensions

Width
36 in.
Length
100 ft.

Details

Screen Material
Fiberglass
Color
Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.