
Char Fiber Mesh - 36in x 25ft
Mfr # FG-MSFG36X25-L
Zoro # G213791556
product price: $41.65
/eaKey Features
Screen Material
Fiberglass
Width
36 in.
Length
25 ft.
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-MSFG36X25-L
Zoro #
G213791556
UPC #
850042311189
Country of Origin
United States
Dimensions
Width
36 in.
Length
25 ft.
Details
Screen Material
Fiberglass
Color
Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.