Zoro Homepage

Char Fiber Mesh - 48in x 25ft

  • Mfr # FG-MSFG48X25-L

  • Zoro # G913791573


product price: $36.99
/ea

Key Features

Screen Material
Fiberglass
Width
48 in.
Length
25 ft.
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-MSFG48X25-L
Zoro #
G913791573
UPC #
850042311219
Country of Origin
United States

Dimensions

Width
48 in.
Length
25 ft.

Details

Screen Material
Fiberglass
Color
Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.