Premium Contractor-Grade Aluminum Trim Coil for DIY & Professional Use - 24 in x 50'

  • Mfr # AS16X24X50C01B

  • Zoro # G812639297


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Color
White Colonial White finish (mill-finished reverse side).
Height
17 in.
Size (Width x Height x Projection)
11 1/4 in x 24 3/4 in x 11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS16X24X50C01B
Zoro #
G812639297
UPC #
850042311417
Country of Origin
United States

Dimensions

Height
17 in.
Size (Width x Height x Projection)
11 1/4 in x 24 3/4 in x 11 1/4 in

Details

Material
Fiberglass
Color
White Colonial White finish (mill-finished reverse side).

Description

Trim Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.