Zoro Homepage

Battery Pack, Li-Ion, 7.4V, For Jobcom

  • Mfr # BP-LI-18

  • Zoro # G0429292


product price: $98.89
/ea
Free Shipping & Returns

Key Features

For Use With
1PA68 And 1PA69
Type
Li-Ion
Fits Model
JU-410, MFR. NO. JV-110
Fits Brand
Jobcom
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-LI-18
Zoro #
G0429292
UPC #
749387000073
Country of Origin
China

Details

Item
Radio Battery
For Use With
1PA68 And 1PA69
Type
Li-Ion
Fits Model
JU-410, MFR. NO. JV-110
Fits Brand
Jobcom
Battery Type
Lithium Ion
Recharge Time
3 hr
Voltage
7.4 V
Battery Capacity
1,800 mAh
Battery Pack Recharge Time (Hr.)
3
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
JU-410, JV-110
Compatible Radio Series
Jobcom J, SLX
Compatible Radio Brand
Ritron
Compatible Radio Type
Handheld
Maximum Recharge Time
3 hr
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom J, SLX, Compatible Radio Manufacturer Model Number JU-410, JV-110, Compatible Radio Grainger Model Number 1PA68, 1PA69, Battery Capacity 1,800 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.4 V, Maximum Recharge Time 3 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.