Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, NiCd, 7.2V, For Jobcom

  • Mfr # BPJ-6N

  • Zoro # G1225743


product price: $51.29
/ea

Key Features

Fits Brand
Jobcom
For Use With
JMX-100/150/450
Battery Capacity
1,200 mAh
Voltage
7.2 V
Fits Model
MFR. NO. JMX-100/150/450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPJ-6N
Zoro #
G1225743
UPC #
749387000233
Country of Origin
China

Details

Fits Brand
Jobcom
For Use With
JMX-100/150/450
Battery Capacity
1,200 mAh
Voltage
7.2 V
Fits Model
MFR. NO. JMX-100/150/450
Battery Type
Nickel Cadmium
Item
Radio Battery
Product Type
Radio Battery
Compatible Radio Series
Jobcom JMX
Compatible Radio Type
Handheld
Compatible Radio Brand
Ritron
Compatible Radio Manufacturer Model Number
JMX-100, JMX-150, JMX-450
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom JMX, Compatible Radio Manufacturer Model Number JMX-100, JMX-150, JMX-450, Battery Capacity 1,200 mAh, Battery Type Nickel Cadmium, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.2 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.