Belt Clip
Mfr # CB-SLX
Zoro # G0992932
product price: $9.69
/eaKey Features
For Use With
1PA68, 1PA69
Material
Polycarbonate
Color
Black
Length
2 3/4 in
Width
1 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SLX
Zoro #
G0992932
UPC #
749387000103
Country of Origin
Korea, Republic of
Dimensions
Length
2 3/4 in
Width
1 1/8 in
Height
3/4 in
Overall Length
2 3/4 in
Overall Width
1 1/8 in
Overall Height
3/4 in
Details
Item
Belt Clip
For Use With
1PA68, 1PA69
Material
Polycarbonate
Color
Black
Compatible Radio Brand
Ritron
Compatible Radio Series
J-Series, SLX
Product Type
Belt Clip
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Ritron, Compatible Radio Series J-Series, SLX, Compatible Radio Grainger Model Number 1PA68, 1PA69, Material Polycarbonate, Width 1 1/8 in, Length 2 3/4 in, Height 3/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.