Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, MFR# RHD-16X

  • Mfr # RHD-16X

  • Zoro # G4321800


product price: $57.59
/ea

Key Features

Color
Black
Material
Polycarbonate
Includes
In-Line Microphone
For Use With
NT Series
Number of Earpieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHD-16X
Zoro #
G4321800
UPC #
749387000967
Country of Origin
China

Details

Color
Black
Material
Polycarbonate
Item
Earpiece
Includes
In-Line Microphone
For Use With
NT Series
Number of Earpieces Included
1
Compatible Radio Series
NT
Number of Ears
One
Volume Control
No
Number of Wires
1
Microphone Location
Shirt/Lapel
Compatible Radio Manufacturer Model Number
NT-152M, NT-174, NT-470
Earpiece Style
Ear Hook
Compatible Radio Brand
Ritron
Push To Talk
Yes
Radio Connector Type
2 Pin Connector
Earpiece Connection Type
Wired
Earpiece Color
Black
Product Type
Earpieces

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Ritron, Compatible Radio Series NT, Compatible Radio Manufacturer Model Number NT-152M, NT-174, NT-470, Compatible Radio Grainger Model Number 56CY52, 56CY53, 56CY54, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Earpieces Included 1, Radio Connector Type 2 Pin Connector, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 55 in, Volume Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.