Zoro Homepage

Gooseneck Mounting Bracket, For XT Series

  • Mfr # RQX-XTMK-GN

  • Zoro # G2063579


product price: $54.79
/ea

Key Features

Includes
Screws
For Use With
XT Series
Features
Powder Coated
Dimensions
8 in W x 10 in H x 1 in D
Component Sub-Category
Mounting Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQX-XTMK-GN
Zoro #
G2063579
UPC #
749387000837
Country of Origin
United States

Dimensions

Dimensions
8 in W x 10 in H x 1 in D
Overall Width
8 in
Overall Height
10 in
Overall Depth
1 in

Details

Item
Gooseneck Mounting Bracket
Includes
Screws
For Use With
XT Series
Features
Powder Coated
Component Sub-Category
Mounting Products
Product Type
Gooseneck Mounting Bracket
Compatible Series
XT
Compatible Product Type
Callbox

Description

Gooseneck Mounting Bracket, For Use With XT Series, Dimensions 8 In. W x 10 In. H x 1 In. D, Features Powder Coated, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.