Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHD-6X
Zoro #
G0489167
UPC #
749387000653
Country of Origin
Taiwan, Province of China
Details
Item
Headset
Headset Style
Behind-the-Head
Color
Black
In Ear / On Ear / Over Ear LOV
Over Ear
Includes
Boom Microphone, PTT and clip
Number of Wires
1
Push To Talk
Yes
For Use With
All JMX and JBX Series
One Ear / Two Ear
One Ear
Volume Control
No
Features
Boom Microphone
Noise Canceling
No
Noise Reduction Rating NRR
0 dB
In Ear / On Ear / Over Ear
Over Ear
Earpiece Color
Black
Compatible Radio Series
Jobcom JBS, Jobcom JMX
Microphone Location
Extended from Earpiece
Number of Ears
One Ear
Compatible Radio Brand
Ritron
Description
Headset, Product Type Headsets, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom JBS, Jobcom JMX, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Clip, Noise Reduction Rating NRR 0 dB, Noise Canceling No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.