Zoro Homepage

J SeriesAntenna, UHF Stubby, 455MHz, 3.9"

  • Mfr # AF-X460S

  • Zoro # G6596042


product price: $15.95
/ea

Key Features

Type
UHF, Stubby, Flexible, Male SMA Connector
Overall Length (In.)
4 in
Base Dia. (In.)
1/4 in
Mast Diameter (In.)
1/4 in
Antenna Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-X460S
Zoro #
G6596042
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length (In.)
4 in
Base Dia. (In.)
1/4 in
Mast Diameter (In.)
1/4 in
Antenna Length (In.)
4 in
Antenna Diameter (In.)
1/4 in

Details

Item
AF-X460S.JPG
Type
UHF, Stubby, Flexible, Male SMA Connector

Description

AF-X460S.JPG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.