Zoro Homepage

MFR#:NT-152M, Channels:7

  • Mfr # NT-152M

  • Zoro # G0842198


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
7
Output Watts
2 W
Radio Classification
Commercial
Battery Life
13 hr
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-152M
Zoro #
G0842198
UPC #
749387000943
Country of Origin
China

Dimensions

Height
4 1/2 in
Width
1 in
Length
2 1/4 in
Display Width
1 3/8 in
Display Length
1/2 in
Overall Width
1 in
Overall Length
2 1/4 in
Overall Height
4 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
7
Output Watts
2 W
Radio Classification
Commercial
Battery Life
13 hr
Band Type
MURS
Navigation Aids
None
Waterproof
No
Standards
MIL-STD-810F
Radio Series
NT
FCC Narrow Band Compliant
Yes
Radio Application
General
Radio Type
Handheld
License Required
No
Digital/Analog
Analog
Battery Type
Li-Ion
Frequency
136 to 174 MHz
Display Type
Alphanumeric
Product Type
Handheld Two Way Radio
Maximum Outdoor Range
2 mi
Minimum Frequency
151 MHz
Maximum Frequency
174 MHz
Floor Coverage
8
Number of Land Channels
20
Number of Chargers Included
1
Audio Output
1,000 mW
Number of Earpieces Included
0
Repeater Capable
Yes
Programming Requirements
Pre-Programmed
Number of Radios Included
1
Text Messaging
No
Bare Tool/Battery Included
Battery Included
Emergency Button
Yes
Bluetooth
No
Inside Area Range
175,000 sq ft
Number of Marine Channels
0
Types of Chargers Included
Drop-In Charger
VOX (Voice Operated Exchange)
No
Radio Transmission
Analog
Encryption-Capable
No
Output Power
2 W
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Weight
0.6 lb

Description

Handheld Two Way Radio, Band Type MURS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 7, Output Power 2 W, Minimum Frequency 151 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series NT, Battery Life 13 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.