Zoro Homepage

MFR#:NT-174, Channels:255

  • Mfr # NT-174

  • Zoro # G0842207


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
255
Output Watts
2 to 5
Radio Classification
Commercial
FCC Narrow Band Compliant
Yes
Navigation Aids
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-174
Zoro #
G0842207
UPC #
749387000929
Country of Origin
China

Dimensions

Length
2 1/4 in
Height
4 1/2 in
Width
1 in
Display Width
1 3/8 in
Display Length
1/2 in
Overall Width
1 in
Overall Length
2 1/4 in
Overall Height
4 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
255
Output Watts
2 to 5
Radio Classification
Commercial
FCC Narrow Band Compliant
Yes
Navigation Aids
None
Battery Type
Li-Ion
Radio Application
General
Band Type
VHF
Radio Type
Handheld
Radio Series
NT
Frequency
136 to 174 MHz
License Required
Yes
Standards
MIL-STD-810F
Waterproof
No
Battery Life
13 hr
Digital/Analog
Analog
Display Type
Alphanumeric
Product Type
Handheld Two Way Radio
Repeater Capable
Yes
Maximum Frequency
174 MHz
Output Power
5 W
Number of Earpieces Included
0
Minimum Frequency
136 MHz
Bluetooth
No
Floor Coverage
8
Types of Chargers Included
Drop-In Charger
VOX (Voice Operated Exchange)
No
Emergency Button
Yes
Radio Transmission
Analog
Number of Radios Included
1
Inside Area Range
175,000 sq ft
Programming Requirements
Pre-Programmed
Audio Output
1,000 mW
Maximum Outdoor Range
2 mi
Encryption-Capable
No
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Number of Land Channels
255
Number of Marine Channels
0
Text Messaging
No
Minimum Operating Temperature
-4 Degrees F
Weight
0.6 lb
Maximum Operating Temperature
131 Degrees F

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 255, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series NT, Battery Life 13 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.