Zoro Homepage

MFR#:NT-470, Channels:255

  • Mfr # NT470

  • Zoro # G0842225


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
255
Output Watts
2 to 5
Radio Classification
Commercial
License Required
Yes
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT470
Zoro #
G0842225
UPC #
749387000271
Country of Origin
China

Dimensions

Width
1 in
Length
2 1/4 in
Height
4 1/2 in
Display Width
1 3/8 in
Display Length
1/2 in
Overall Length
2 1/4 in
Overall Height
4 1/2 in
Overall Width
1 in

Details

Item
Handheld Two Way Radio
Number of Channels
255
Output Watts
2 to 5
Radio Classification
Commercial
License Required
Yes
Standards
MIL-STD-810F
Digital/Analog
Analog
Band Type
UHF
Radio Type
Handheld
Waterproof
No
Navigation Aids
None
FCC Narrow Band Compliant
Yes
Battery Life
13 hr
Frequency
403 to 470 MHz
Display Type
Alphanumeric
Radio Series
NT
Radio Application
General
Battery Type
Li-Ion
Product Type
Handheld Two Way Radio
VOX (Voice Operated Exchange)
No
Minimum Frequency
403 MHz
Number of Earpieces Included
0
Number of Marine Channels
0
Number of Chargers Included
1
Floor Coverage
20
Programming Requirements
Pre-Programmed
Types of Chargers Included
Drop-In Charger
Bluetooth
No
Inside Area Range
250,000 sq ft
Encryption-Capable
No
Repeater Capable
Yes
Number of Land Channels
255
Number of Radios Included
1
Maximum Outdoor Range
2 mi
Emergency Button
Yes
Audio Output
1,000 mW
Radio Transmission
Analog
Maximum Frequency
470 MHz
Bare Tool/Battery Included
Battery Included
Text Messaging
No
Output Power
4 W
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Weight
0.6 lb

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 255, Output Power 4 W, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series NT, Battery Life 13 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.