Multi-UnitAdapter, MFR# BC-6NT-KIT
Mfr # BC-6NT-KIT
Zoro # G109198025
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Brand
Ritron
Number of Radios Charged
6
Number of Batteries Charged
6
Compatible Radio Manufacturer Model Number
NT-152M, NT-174, NT470
Compatible Radio Type
Handheld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-6NT-KIT
Zoro #
G109198025
UPC #
-
Country of Origin
United States
Details
Item
Multi-Unit Adapter
Compatible Radio Brand
Ritron
Number of Radios Charged
6
Number of Batteries Charged
6
Compatible Radio Manufacturer Model Number
NT-152M, NT-174, NT470
Compatible Radio Type
Handheld
Compatible Radio Series
NT
Number of Chargers Included
0
Minimum Recharge Time
3 hr
Product Type
Multi-Unit Adapter
Description
Multi-Unit Adapter, Product Type Multi-Unit Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series NT, Compatible Radio Manufacturer Model Number NT-152M, NT-174, NT470, Compatible Radio Grainger Model Number 56CY52, 56CY53, 56CY54, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 110 to 220 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time Not Applicable, Number of Chargers Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.