Zoro Homepage

Nylon Carry Holster

  • Mfr # NH-C

  • Zoro # G3155914


product price: $36.99
/ea

Key Features

Material
Nylon
Height (In.)
4-1/4
Width
2 in
Width (In.)
2-3/8
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-C
Zoro #
G3155914
UPC #
749387000127
Country of Origin
United States

Dimensions

Height (In.)
4-1/4
Width
2 in
Width (In.)
2-3/8
Height
1 1/2 in
Length (In.)
4-1/4
Length
4 1/2 in
Overall Height
1 1/2 in
Overall Width
2 in
Overall Length
4 1/2 in

Details

Item
Holster
Material
Nylon
Color
Black
Number of Additional Pockets
1
Compatible Radio Series
J-Series, SLX
Compatible Radio Brand
Ritron
Product Type
Holster

Description

Holster, Product Type Holster, Compatible Radio Brand Ritron, Compatible Radio Series J-Series, SLX, Compatible Radio Grainger Model Number Not Applicable, Number of Additional Pockets 1, Material Nylon, Overall Width 2 in, Length 4 1/2 in, Height 1 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.