Zoro Homepage

Optional Gang Charger Kit, 11 in W, 4 in H

  • Mfr # BC-6PR-KIT

  • Zoro # G716267107


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Height
4 in
Width
11 in
Material
Metal, Plastic
Compatible Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-6PR-KIT
Zoro #
G716267107
UPC #
749387002411
Country of Origin
United States

Dimensions

Height
4 in
Width
11 in
Overall Length
7 in
Overall Width
11 in
Overall Height
4 in

Details

Standards
UL
Item
Optional Gang Charger Kit
Material
Metal, Plastic
Compatible Radio Type
Handheld
Number of Radios Charged
6
Minimum Recharge Time
3 hr
Number of Chargers Included
1
Maximum Recharge Time
3 hr
Product Type
Multi Unit Charger
Compatible Battery Platform
BC-6PR-KIT
Compatible Radio Brand
Ritron
Compatible Radio Series
PR Series
Compatible Radio Manufacturer Model Number
Ritron
Number of Batteries Charged
6

Description

Optional Gang Charger Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.