Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable 2-way Radio, 16 Channels

  • Mfr # PR-10M

  • Zoro # G616267146


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Radio Series
PR
Battery Type
Li-Ion
License Required
No
Width
2 in
Selectable Frequencies
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-10M
Zoro #
G616267146
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
4 3/4 in
Overall Length
1 1/4 in
Overall Width
2 in
Overall Height
4 3/4 in

Details

Radio Series
PR
Battery Type
Li-Ion
License Required
No
Selectable Frequencies
7
Display Type
No Display
Item
Portable 2-way Radio
Navigation Aids
None
FCC Narrow Band Compliant
Yes
Radio Application
Two Way
Channel Scan
Yes
Band Type
MURS, VHF
Features
2-Plug Audio Accessory Jack, Channel Scan, PC Programmable, Drop-In Charging Tray
Includes
Battery, Antenna, Charger, Spring Action Belt Clip
Radio Type
Handheld
Number of Channels
16
Color
Black
Battery Life
14 Hr
Standards
FCC
Radio Classification
Business
Number of Batteries Included
1
Types of Chargers Included
Single Unit
Product Type
Handheld Two Way Radio
Bare Tool/Battery Included
Battery Included
Programming Requirements
Pre-Programmed
Number of Chargers Included
1
Battery Platform
PR Series
Output Power
2 W
Weight
9.5 oz
Audio Output
1 W
Maximum Outdoor Range
2 mi
Minimum Frequency
151.820 MHz
License Required Channels
MURS
Analog_Number of Inverted Codes
203
Encryption-Capable
No
Inside Area Range
220,000 sq ft
Digital_Total Number of Digital Codes
0
Minimum Outdoor Range
2 mi
Maximum Operating Temperature
140 Degrees F
Number of Land Channels
16
Radio Transmission
Analog
Analog_Total Number of Analog Codes
7
Digital_Number of Custom Digital Codes
0
Charger Model Number
BC-PR
Text Messaging
No
Number of Earpieces Included
0
Emergency Button
Yes
Digital_Number of Programmable Digital Codes
0
Number of Radios Included
1
VOX (Voice Operated Exchange)
Yes
Battery Model Number
BP-PR-Li20
Minimum Operating Temperature
-13 Degrees F
Analog_Number of Programmable Analog Codes
16
Maximum Frequency
154.600 MHz
Repeater Capable
No
Analog_Number of Custom Analog Codes
0
Number of Marine Channels
0
Bluetooth
No
Floor Coverage
2

Description

Portable 2-way Radio

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.