Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ritron Two Way Radio, UHF, 4 Watts, 10 Channels JU-410

Two Way Radio, UHF, 4 Watts, 10 Channels (Discontinued)

  • Mfr # JU-410
  • Zoro # G1450802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-410
Zoro #
G1450802
UPC #
749387000059
Country of Origin
China

Dimensions

Height
3-7/8"
Length
1-1/4"
Width
2-1/8"
Width (In.)
2-1/8
Height (In.)
3-7/8
Length (In.)
1-1/4

Details

Series
J
Number of Channels
10
License Required
Yes
Frequency
450 MHz
Inside Range (Floors)
25
Channel Scan
Yes
Radio Application
General
FCC Narrow Band Compliant
Yes
Selectable Frequencies
77
Radio Type
Handheld
Digital Codes
104
Battery Life
13 hr.
Item
Portable Two Way Radio
Waterproof
No
Radio Classification
General
Inside Range (Sq.-Ft.)
300,000
Includes
Battery, Antenna, Spring Action Belt Clip, 110VAC Transformer and Dual-Slot Drop in Charger Tray
Band Type
UHF
Navigation Aids
None
Radio Sub-Category
Two Way
Digital/Analog
Analog
Battery Type
1800mAH Li-Ion
Display Type
Backlit LCD
Outdoor Range (Miles)
4+
Radio Series
JOBCOM J
Analog Codes
51
Color
Black
Output Watts
4
External Channel Select
Yes

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 10, Radio Series JOBCOM J, Battery Life 13 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.