Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ritron Two Way Radio, VHF, 5 Watts, 10 Channels JV-110

Two Way Radio, VHF, 5 Watts, 10 Channels (Discontinued)

  • Mfr # JV-110
  • Zoro # G2747412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JV-110
Zoro #
G2747412
UPC #
749387000042
Country of Origin
China

Dimensions

Length
1 1/4 in
Width
2 1/8 in
Height
3 7/8 in
Length (In.)
1-1/4
Height (In.)
3-7/8
Width (In.)
2-1/8

Details

Series
J
Number of Channels
10
License Required
Yes
Radio Application
General
Waterproof
No
Channel Scan
Yes
Output Watts
5 W
Color
Black
Includes
110V AC Transformer and Dual-Slot Drop In Charger Tray, Antenna, Battery, Radio, Spring Action Belt Clip
Radio Sub-Category
Two Way
Outdoor Range (Miles)
4+
Frequency
150 MHz
Radio Classification
General
Radio Type
Handheld
Inside Range (Floors)
20
Digital/Analog
Analog
Item
Portable Two Way Radio
Digital Codes
104
Battery Type
1800mAH Li-Ion
Band Type
VHF
Radio Series
JOBCOM J
Battery Life
13 hr
Analog Codes
51
Navigation Aids
None
FCC Narrow Band Compliant
Yes
Inside Range (Sq.-Ft.)
270,000
Display Type
Backlit LCD
Selectable Frequencies
26
External Channel Select
Yes

Description

Portable Two Way Radio, Band Type VHF, License Required Yes, Number of Channels 10, Radio Series Jobcom J, Battery Life 13 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.