Radio Hand Microphone
Mfr # RM-7
Zoro # G1930677
product price: $30.95
/eaKey Features
Material
Polycarbonate
Push To Talk
Yes
Color
Black
Compatible Radio Manufacturer Model Number
JBS-147M, JBS-147D, JBS-447D, JBS-447D-LIBERTY
Earpiece Jack Size
2.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-7
Zoro #
G1930677
UPC #
749387000615
Country of Origin
Taiwan, Province of China
Dimensions
Earpiece Jack Size
2.5 mm
Details
Item
Microphone
Material
Polycarbonate
Push To Talk
Yes
Color
Black
Compatible Radio Manufacturer Model Number
JBS-147M, JBS-147D, JBS-447D, JBS-447D-LIBERTY
Radio Connector Type
1-Pin Mic Plug
Compatible Radio Brand
Ritron
Compatible Radio Type
Desktop, Handheld
Compatible Radio Series
Jobcom JBS
Keypad Included
No
Product Type
Microphone
Description
Microphone, Product Type Microphone, Compatible Radio Type Desktop, Handheld, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom JBS, Compatible Radio Manufacturer Model Number JBS-147M, JBS-147D, JBS-447D, JBS-447D-LIBERTY, Compatible Radio Grainger Model Number 423J11, 423J12, 423J13, 423J14, Earpiece Jack Size 2.5 mm, Radio Connector Type 1-Pin Mic Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.