Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPA-U450System
Zoro #
G2814603
UPC #
749387000219
Country of Origin
United States
Dimensions
Depth (In.)
3 in
Height (In.)
7 in
Width (In.)
5 in
Details
Item
Radio Receiver System
Material
ABS
Number of Channels
1
Interference Eliminator Code
154
For Use With
Connects To Existing Wired Public Address Speaker System
Power Requirement
110V AC
Type
Business Band
Band Type
UHF
Impedance (Ohms)
600 ohm
Antenna
Flex
Includes
12V DC-110V AC Power Supply, Antenna, Charging Stand, Compatible Portable 2-Way Radio, Mounting Bracket, UHF LPA Wireless Receiver
Description
Radio Receiver System, Business Band, Band Type UHF, Number of Channels 1, Material ABS, Height (In.) 7 in, Width (In.) 5 in, Depth (In.) 3 in, Impedance (Ohms) 600 ohm, Interference Eliminator Code 154, Antenna Flex, Power Requirement 110V AC, Includes 12V DC-110V AC Power Supply, Antenna, Charging Stand, Compatible Portable 2-Way Radio, Mounting Bracket, UHF LPA Wireless Receiver, For Use With Connects To Existing Wired Public Address Speaker System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.