Speaker/ Microphone
Mfr # RSM-5XA
Zoro # G1118406
product price: $62.89
/eaKey Features
For Use With
J Series,1PA68 And 1PA69
Material
Polycarbonate
Type
Remote
Includes
Spring Action Swivel Clip
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSM-5XA
Zoro #
G1118406
UPC #
749387000080
Country of Origin
Taiwan, Province of China
Dimensions
Earpiece Jack Size
2.5 mm
Details
Item
Speaker Microphone
For Use With
J Series,1PA68 And 1PA69
Material
Polycarbonate
Type
Remote
Includes
Spring Action Swivel Clip
Color
Black
Push To Talk
Yes
Compatible Radio Brand
Ritron
Keypad Included
No
Radio Connector Type
1-Pin Mic, Speaker Plug
Compatible Radio Type
Handheld
Compatible Radio Series
Jobcom J
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom J, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 2.5 mm, Radio Connector Type 1-Pin Mic, Speaker Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Polycarbonate, Cord Length 20 in, Waterproof No, IP Rating Not Applicable, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.