Zoro Homepage

Surface Mounting Bracket, For XT Series

  • Mfr # RQX-XTMK

  • Zoro # G2063612


product price: $46.85
/ea

Key Features

Includes
Hardware
For Use With
XT Series
Features
Allows 4 in x 4 in Post, Coated, Flat Metal Plate
Component Sub-Category
Mounting Products
Dimensions
8 in W x 10 in H x 1 in x 1/8 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQX-XTMK
Zoro #
G2063612
UPC #
749387000820
Country of Origin
United States

Dimensions

Dimensions
8 in W x 10 in H x 1 in x 1/8 in D
Overall Height
12 9/16 in
Overall Depth
4 9/32 in
Overall Width
8 in

Details

Item
Call Box Mounting Bracket
Includes
Hardware
For Use With
XT Series
Features
Allows 4 in x 4 in Post, Coated, Flat Metal Plate
Component Sub-Category
Mounting Products
Product Type
Mounting Bracket
Compatible Series
XT
Compatible Product Type
2-Way Radio Callbox

Description

Surface Mounting Bracket, For Use With XT Series, Dimensions 8 In. W x 10 In. H x 1 In. x 1/8 In. D, Features Coated, Flat Metal Plate, Allows 4 In.x 4 In. Post, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.