Zoro Homepage

Two Way Radio, 1 Watt, 10 Channels, 450 MHz

  • Mfr # JMX441D

  • Zoro # G2528346


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
10
Output Watts
1 W
Includes
Antenna, Belt Clip, Rechargeable Battery, Wall Charger
Radio Classification
Commercial
Digital/Analog
Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMX441D
Zoro #
G2528346
UPC #
749387000448
Country of Origin
United States

Dimensions

Height
4 3/4 in
Length
2 1/4 in
Width
1 1/2 in
Length (In.)
2-13/64
Height (In.)
4-3/4
Width (In.)
1-7/16
Display Length
5/8 in
Display Width
1/2 in
Overall Length
2 1/4 in
Overall Height
4 3/4 in
Overall Width
1 1/2 in

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 10, Output Power 1 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Jobcom JMX, Battery Life 9 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.