Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RQT-V150System
Zoro #
G1627096
UPC #
749387000172
Country of Origin
United States
Dimensions
Height (In.)
2-1/8
Width (In.)
7-9/16
Length (In.)
5-1/16
Details
Battery
Not Included
Material
polycarbonate
Item
VHF Wireless Voice Alert System
Interference Eliminator
154
Includes
Ritron UHF, 120mW Transmitter RQT-151, Wired Push Button and 50ft of Wire
Operating Range
Up to 1/4 Mile
Channels
1
For Use With
Compatible With Any Other VHF Busniess Band 2-Way Radio
Programmable Channels
40
Band Type
VHF
Output Watts
120mW
External Channel Select
1
Description
VHF Wireless Voice Alert System, Band Type VHF, Material Polycarbonate, Channels 1, Output Watts 120mW, Width (In.) 7-9/16, Height (In.) 2-1/8, Length (In.) 5-1/16, 40 Programmable Channels, 154, 1 External Channel Select, Battery Not Included, Operating Range Up to 1/4 Mile, Includes Ritron UHF, 120mW Transmitter RQT-151, Wired Push Button and 50ft of Wire, For Use With Compatible With Any Other VHF Busniess Band 2-Way Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.