Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Call Button 2-Way, Al/PC, 5 in W

  • Mfr # RQA-151M-DB-Pack

  • Zoro # G903529025


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Output Watts
120 mW
Includes
Externally Mounted Push-Button Assembly with 36 in of Wire
Length (In.)
7 1/2 in
Material
Aluminum, Polycarbonate
Inside Range (Sq.-Ft.)
50,000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQA-151M-DB-Pack
Zoro #
G903529025
UPC #
749387001148
Country of Origin
United States

Dimensions

Length (In.)
7 1/2 in
Width (In.)
5 in
Height (In.)
2 1/4 in
Battery Size
AA
Overall Width
7 1/2 in
Overall Height
2 1/4 in
Overall Depth
5 in

Details

Item
Quick Assistance Button
Output Watts
120 mW
Includes
Externally Mounted Push-Button Assembly with 36 in of Wire
Material
Aluminum, Polycarbonate
Inside Range (Sq.-Ft.)
50,000 sq ft
Programmable Channels
5
Channels
1
Inside Range (Floors)
1
Interference Eliminator
154
Color
Gray, Silver
For Use With
41P009, 423J11, 4RB58, 4RB59, 56CY54
External Channel Select
1
Operating Range
1/4 mi
Programmable Privacy Codes
3
Battery
(6) AA Alkaline Batteries
Band Type
VHF MURS
Power Source
Battery
Product Type
Quick Assistance Button
Radio Frequency
VHF MURS (No License Required)
Includes Batteries
Batteries Included
Coverage Area - Indoor
50,000 sq ft
Floor Range
1
Number of Radio Channels
1
Number of Interference Eliminator Codes
154
Output Power
120 mW

Description

Quick Assistance Button, Band Type VHF MURS, Material Aluminum, Polycarbonate, Channels 1, Output Watts 120 mW, Width (In.) 5 in, Height (In.) 2 1/4 in, Length (In.) 7 1/2 in, 5 Programmable Channels, 154, 1 External Channel Select, Battery (6) AA Alkaline Batteries, Operating Range 1/4 mi, Includes Externally Mounted Push-Button Assembly with 36 in of Wire, For Use With 41P009, 423J11, 4RB58, 4RB59, 56CY54, Gray, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.