Zoro Homepage

Wireless Intercom 2-Way, VHF MURS Band

  • Mfr # JBS-147M

  • Zoro # G2887153


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
1 1/2 in
Band Type
MURS
Height (In.)
1-25/64
Width
3 3/4 in
Channels
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBS-147M
Zoro #
G2887153
UPC #
749387000844
Country of Origin
United States

Dimensions

Height
1 1/2 in
Height (In.)
1-25/64
Width
3 3/4 in
Width (In.)
3-51/64
Length (In.)
5-39/64
Length
6 in
Display Length
1 1/4 in
Display Width
3/4 in
Overall Width
3 3/4 in
Overall Height
1 1/2 in
Overall Length
6 in

Details

Item
Desktop Two-Way Radio
Band Type
MURS
Channels
10
Battery
110VAC
Material
Steel
Includes
AC adapter, Flex Antenna
Operating Range
Up to 2 Miles
For Use With
Analog VHF MURS, Analog 2-Way Radio
External Channel Select
Yes
Interference Eliminator
Yes
Programmable Privacy Codes
Yes
Programmable Channels
5
Inside Range (Floors)
2
Color
Black
Inside Range (Sq.-Ft.)
200,000
Output Watts
2 mW
Radio Classification
Commercial
Radio Series
JBS
Number of Channels
10
Radio Type
Desktop
Radio Application
General
Product Type
Desktop Two-Way Radio
Number of Land Channels
10
Repeater-Capable
No
Programming Requirements
Pre-Programmed
Minimum Frequency
151.82 MHz
Floor Coverage
5
Number of Batteries Included
0
Audio Output
1 W
Navigation Aids
None
License Required
No
FCC Narrow Band Compliant
Yes
Maximum Frequency
154.6 MHz
Channel Scan
Yes
Maximum Outdoor Range
2 mi
Repeater Capable
No
Encryption-Capable
No
Number of Marine Channels
0
Radio Transmission
Analog
Output Power
2 W
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-30 Degrees C
Weight
1 lb
Display Type
Numeric
Features
Channel Scan Feature

Description

Desktop Two-Way Radio, Band Type MURS, License Required No, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 10, Minimum Frequency 151.82 MHz, Number of Land Channels 10, Maximum Frequency 154.6 MHz, Number of Marine Channels 0, Output Power 2 W, Display Type Numeric, Radio Series JBS, Repeater Capable No, Encryption-Capable No, Channel Scan Yes, Audio Output 1 W, Radio Application General, Product Type Desktop Two-Way Radio, Radio Type Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.