Zoro Homepage

Wireless Intercom, UHF, Hi-Viz Green, 700mW

  • Mfr # RQX-411

  • Zoro # G2367830


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Output Watts
700 mW
Includes
Concealed Vandal-Proof Antenna, Mounting Brackets
Inside Range (Sq.-Ft.)
200,000 sq ft
Width (In.)
5 in
Programmable Privacy Codes
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQX-411
Zoro #
G2367830
UPC #
749387000714
Country of Origin
United States

Dimensions

Width (In.)
5 in
Height (In.)
7 in
Length (In.)
3 in
Battery Size
D
Overall Height
7 in
Overall Depth
3 in
Overall Width
5 in

Description

Two-Way Radio Call Box, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700 mW, Width (In.) 5 in, Height (In.) 7 in, Length (In.) 3 in, 114 Programmable Channels, 154, No External Channel Select, Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions, Operating Range 1 mi, Includes Concealed Vandal-Proof Antenna, Mounting Brackets, For Use With 1AAK2, 1PA69, 41P010, 41P013, 4RB61, 4RB62, 4RB63, 4YN06, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.