
0100H Plinth Cap
Mfr # 8601130
Zoro # G916475395
product price: $53.15
/eaKey Features
Color
Black
Height
4 in
Width
6 in
Overall Length
8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8601130
Zoro #
G916475395
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4 in
Width
6 in
Overall Length
8 in
Details
Color
Black
Material
Stainless Steel
Description
0100H PLINTH CAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.