Zoro Homepage

0100H1600W Ts Plinth F/R Ral 7

  • Mfr # 8601920

  • Zoro # G916561166


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Stainless Steel
Height
4 in
Overall Length
8 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601920
Zoro #
G916561166
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Overall Length
8 in
Width
6 in

Details

Color
Black
Material
Stainless Steel

Description

0100H1600W TS PLINTH F-R RAL 7022T, Front and Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.