
12 X 10 X 8 Nema 1/3R/4/12/4X Enclosure 304 Stainless
Mfr # 8018139
Zoro # G916522402
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Color
Silver
Height
8 in
Width
10 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018139
Zoro #
G916522402
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
12 in
Height
8 in
Width
10 in
Details
Color
Silver
Material
Stainless Steel
Description
JB 12X10X8 HINGE COVER 304 STAINLESS, JB121008H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.