Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200H0800D Ts Sidewalls, Pair

  • Mfr # 8175235

  • Zoro # G216458661


product price: $964.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Off-White
Material
Stainless Steel
Overall Length
48 in
Height
12 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8175235
Zoro #
G216458661
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
48 in
Height
12 in
Width
32 in

Details

Color
Off-White
Material
Stainless Steel

Description

1200H0800D TS SIDEWALLS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.