
1/4-Turn Latch Electrical Enclosure, 200 mm H, 150 mm D, 150 mm W, 4, Steel
Mfr # 8018123
Zoro # G115583129
product price: $70.69
/eaKey Features
Nominal Width
150 mm
Nominal Height
200 mm
Nominal Depth
150 mm
NEMA Enclosure Rating
4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018123
Zoro #
G115583129
UPC #
639889832619
Country of Origin
India
Dimensions
Nominal Width
150 mm
Nominal Height
200 mm
Nominal Depth
150 mm
Overall Height
7.87 in
Overall Depth
5.91 in
Body Material Thickness
0.06 in
Panel Width
5 in
Panel Height
7 in
Overall Width
5.91 in
Cover Material Thickness
0.06 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
1/4-Turn Latch
Cover Closure Type
Hinged
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP66
Standards
UL Listed
Includes
180 Degrees Hinge, Door, Mounting Panel
Gasket Material
Polyurethane
Environment - MERCH
Washdown
Product Type
Junction Box
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.