
1/4-Turn Latch Electrical Enclosure, 300 mm H, 125 mm D, 250 mm W, 4, Steel
Mfr # 8018099
Zoro # G515583125
product price:Â $96.59
/ea
Free Shipping & Returns
Key Features
Nominal Width
250 mm
Nominal Height
300 mm
Nominal Depth
125 mm
NEMA Enclosure Rating
4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8018099
Zoro #
G515583125
UPC #
639889832602
Country of Origin
India
Dimensions
Nominal Width
250 mm
Nominal Height
300 mm
Nominal Depth
125 mm
Overall Height
11.8 in
Overall Width
9.84 in
Panel Height
11 in
Overall Depth
4.92 in
Panel Width
9 in
Body Material Thickness
0.06 in
Cover Material Thickness
0.06 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
4
Enclosure Material
Steel
Closure Method
1/4-Turn Latch
Cover Closure Type
Hinged
Color
Gray
Finish
Powder Coated
Cover Style
Solid
IP Rating
IP66
Standards
UL Listed
Includes
180 Degrees Hinge, Door, Mounting Panel
Product Type
Junction Box
Environment - MERCH
Washdown
Gasket Material
Polyurethane
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.