1/4-Turn Latch Electrical Enclosure, 669 mm H, 210 mm D, 390 mm W, 1, 12, 13, 3, 3X, 4, 4X

  • Mfr # 1305600

  • Zoro # G615583131


product price:  $1,599.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
390 mm
Nominal Height
669 mm
Nominal Depth
210 mm
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1305600
Zoro #
G615583131
UPC #
639889930025
Country of Origin
Germany

Dimensions

Nominal Width
390 mm
Nominal Height
669 mm
Nominal Depth
210 mm
Overall Height
26.3 in
Cover Material Thickness
1.5 mm
Body Material Thickness
1.5 mm
Panel Width
13 in
Panel Height
18.7 in
Overall Width
15.4 in
Overall Depth
8.27 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
1, 12, 13, 3, 3X, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4-Turn Latch
Cover Closure Type
Hinged
Color
Silver
Finish
Brushed
Cover Style
Solid
IP Rating
IP66, IPX9
Standards
cUL Listed, UL Listed
Includes
FDA Compliant Blue Silicone Seal, Mounting Panel
Product Type
Sloped Top Enclosure
Includes Knockouts
Knockouts Not Included
Gasket Material
Silicone
Compatible Panel Model Number
5051415

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.