Zoro Homepage

1400H0500D Ts Sidewalls, Pair

  • Mfr # 8145235

  • Zoro # G916458688


product price: $634.99
/pr
Free Shipping & Returns

Key Features

Height
12 in
Overall Length
56 in
Width
20 in
Material
Stainless Steel
Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8145235
Zoro #
G916458688
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12 in
Overall Length
56 in
Width
20 in

Details

Material
Stainless Steel
Color
Off-White

Description

1400H0500D TS SIDEWALLS PAIR, RAL 7035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.