
1600H0600D Ts Sidewalls Pair
Mfr # 8166235
Zoro # G016458632
product price: $901.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
12 in
Width
24 in
Overall Length
64 in
Material
Stainless Steel
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8166235
Zoro #
G016458632
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12 in
Width
24 in
Overall Length
64 in
Details
Material
Stainless Steel
Color
Off-White
Description
1600H0600D TS SIDEWALLS PAIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.