Zoro Homepage

1800H0400D Ts Sidewalls Pair

  • Mfr # 8184235

  • Zoro # G216475385


product price: $811.99
/pr
Free Shipping & Returns

Key Features

Material
Carbon steel, all-round foamed-in PU seal
Width
16 in
Overall Length
72 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8184235
Zoro #
G216475385
UPC #
-
Country of Origin
Unknown

Dimensions

Width
16 in
Overall Length
72 in
Height
12 in

Details

Material
Carbon steel, all-round foamed-in PU seal

Description

1800H0400D TS SIDEWALLS PAIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.