1800H0500D Sidewalls Ts, Pair
Mfr # 8185235
Zoro # G516458644
product price: $834.99
/pr
Free Shipping & Returns
Key Features
Height
12 in
Overall Length
72 in
Width
20 in
Material
Carbon steel, all-round foamed-in PU seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8185235
Zoro #
G516458644
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12 in
Overall Length
72 in
Width
20 in
Details
Material
Carbon steel, all-round foamed-in PU seal
Description
1800H0500D SIDEWALLS TS PAIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.