
1800H0500D Ts Partition Wall 1800X500Mm
Mfr # 8609850
Zoro # G316475384
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Overall Length
80 in
Color
Silver
Width
20 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8609850
Zoro #
G316475384
UPC #
-
Country of Origin
Unknown
Dimensions
Height
10 in
Overall Length
80 in
Width
20 in
Details
Color
Silver
Material
Stainless Steel
Description
1800H0500D TS PARTITION WALL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.